Motion
60912136
Rubber Tap Collet 9/16-3/4" Tap
MI ITEM #11745723
MFR #60912136
List Price$131.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Tap Collet 9/16-3/4" Tap
MI ITEM #11745723
MFR #60912136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$131.93/each for your price

Overview

Mfr description
60912136 60912136 10-15MM (J445) F/TAP N

Specifications

  • Maximum Collet Capacity
    0.5906 in
  • Minimum Collet Capacity
    0.3937 in
  • PSC Code
    5136
  • Tap Size
    9/16-3/4
  • Tension Tap
    No
  • Through Coolant
    No
  • Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought