Motion
60912144
Rubber Tap Collet 1/2-3/4" Tap
MI ITEM #11745724
MFR #60912144
List Price$178.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Tap Collet 1/2-3/4" Tap
MI ITEM #11745724
MFR #60912144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.05/each for your price

Overview

Mfr description
60912144 60912144 9-16MM (J461) F/TAP NU

Specifications

  • Maximum Collet Capacity
    0.6299 in
  • Minimum Collet Capacity
    0.3543 in
  • PSC Code
    5136
  • Tap Size
    1/2-3/4
  • Tension Tap
    No
  • Through Coolant
    No
  • Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought