Overview
Mfr description
60930021 60930021 5/8-11X2-1/2" 316SS SO
- Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Length
- Drive TypeHex Socket
- Head StyleSocket Cap
- MaterialStainless Steel
- Finish CoatingUncoated
- Thread Size5/8-11 in
- Hex Key Size5/32in
- Length Measurement TypeLength Under Head
- Material Grade316
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data