Motion
60930492
5/16-18 UNC, 6" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11745782
MFR #60930492
List Price$8.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 6" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1/2" Hex
MI ITEM #11745782
MFR #60930492

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.58/each for your price

Overview

Mfr description
60930492 60930492 5/16-18X6" 316SS FULL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    5/16-18 in
  • Length
    6 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Coating
    Uncoated
  • Hex Size
    1/2 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought