Motion
60930542
3/8-16 UNC, 7" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11745787
MFR #60930542
List Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 7" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11745787
MFR #60930542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.10/each for your price

Overview

Mfr description
60930542 60930542 3/8-16X7" 316SS FULL T
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    7 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Coating
    Uncoated
  • Hex Size
    9/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text