Motion
60930872
7/8-9 UNC, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1-5/16" Hex
MI ITEM #11745817
MFR #60930872
List Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC, 5" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1-5/16" Hex
MI ITEM #11745817
MFR #60930872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.78/each for your price

Overview

Mfr description
60930872 60930872 7/8-9X5" 316SS FULL TH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    7/8-9 in
  • Length
    5 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Coating
    Uncoated
  • Hex Size
    1-5/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text