Motion
60930898
7/8-9 UNC, 6" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1-5/16" Hex
MI ITEM #11745819
MFR #60930898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC, 6" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 1-5/16" Hex
MI ITEM #11745819
MFR #60930898

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60930898 60930898 7/8-9X6" 316SS FULL TH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Coating
    Uncoated
  • Hex Size
    1-5/16 in
  • Length
    6 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Size
    7/8-9 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text