Motion
60931136
#2 Screw, 316 Stainless Steel Standard Flat Washer 3/32" ID x 1/4" OD, 0.02" Thick, Plain Finish
MI ITEM #11745827
MFR #60931136
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Screw, 316 Stainless Steel Standard Flat Washer 3/32" ID x 1/4" OD, 0.02" Thick, Plain Finish
MI ITEM #11745827
MFR #60931136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
60931136 60931136 2 316SS FLAT WASHER0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.0200 in
  • Type
    Standard
  • Screw Size
    #2
  • Outside Diameter
    1/4 in
  • Material Grade
    316
  • Inside Diameter
    3/32 in
  • Color
    Silver
  • Maximum Thickness
    0.0250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text