Motion
60931144
#4 Screw, 316 Stainless Steel Standard Flat Washer 1/8" ID x 5/16" OD, 0.032" Thick, Plain Finish
MI ITEM #11745828
MFR #60931144
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, 316 Stainless Steel Standard Flat Washer 1/8" ID x 5/16" OD, 0.032" Thick, Plain Finish
MI ITEM #11745828
MFR #60931144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
60931144 60931144 4 316SS FLAT WASHER0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.0320 in
  • Type
    Standard
  • Screw Size
    #4
  • Outside Diameter
    5/16 in
  • Material Grade
    316
  • Inside Diameter
    1/8 in
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text