Motion
60931151
#10 Screw, 316 Stainless Steel Standard Flat Washer 13/64" ID x 7/16" OD, 0.031" Thick, Plain Finish
MI ITEM #11745829
MFR #60931151
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 316 Stainless Steel Standard Flat Washer 13/64" ID x 7/16" OD, 0.031" Thick, Plain Finish
MI ITEM #11745829
MFR #60931151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
60931151 60931151 10L 316SS FLAT WASHER0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.0310 in
  • Type
    Standard
  • Screw Size
    #10
  • Outside Diameter
    7/16 in
  • Material Grade
    316
  • Inside Diameter
    13/64 in
  • Color
    Silver
  • Maximum Thickness
    0.0420 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text