Motion
60931193
#10 Screw, 316 Stainless Steel Fender Flat Washer 13/64" ID x 1" OD, 0.04" Thick, Plain Finish
MI ITEM #11745830
MFR #60931193
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 316 Stainless Steel Fender Flat Washer 13/64" ID x 1" OD, 0.04" Thick, Plain Finish
MI ITEM #11745830
MFR #60931193

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
60931193 60931193 10LX1 316SS FENDER WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thickness
    0.0400 in
  • Type
    Fender
  • Screw Size
    #10
  • Outside Diameter Range
    0.9950 in~
  • Outside Diameter
    1.0000 in1 in
  • Material Grade
    316
  • Inside Diameter Range
    0.1960 in~0.2110 in
  • Inside Diameter
    0.2030 in,13/64 in
  • Color
    Silver
  • Maximum Thickness
    0.0470 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text