Motion
60931300
5/16-18" UNC, 9/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 17/32" Overall Height, Grade 316
MI ITEM #11745832
MFR #60931300
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18" UNC, 9/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 17/32" Overall Height, Grade 316
MI ITEM #11745832
MFR #60931300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
60931300 60931300 5/16-18 316SS ACORN NU
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    5/16-18 UNC
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    316
  • Finish Coating
    Uncoated
  • Color
    Silver
  • Overall Height
    17/32 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text