Motion
60931326
1/2-13" UNC, 3/4" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 13/16" Overall Height, Grade 316
MI ITEM #11745834
MFR #60931326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13" UNC, 3/4" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 13/16" Overall Height, Grade 316
MI ITEM #11745834
MFR #60931326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60931326 60931326 1/2-13 316SS ACORN NUT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    1/2-13 UNC
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    316
  • Finish Coating
    Uncoated
  • Color
    Silver
  • Overall Height
    13/16 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text