Motion
60931466
1/4-28 UNF Stainless Steel Right Hand Hex Nut;7/16" Across Flats, 3/16" High, Uncoated
MI ITEM #11745835
MFR #60931466
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Stainless Steel Right Hand Hex Nut;7/16" Across Flats, 3/16" High, Uncoated
MI ITEM #11745835
MFR #60931466

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
60931466 60931466 1/4-28 316SS FINISHED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1/4-28
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    3/16 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    7/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    316
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text