Motion
60931516
7/16-14 UNC Stainless Steel Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Uncoated
MI ITEM #11745838
MFR #60931516
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC Stainless Steel Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Uncoated
MI ITEM #11745838
MFR #60931516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
60931516 60931516 7/16-14 316SS FINISHED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    7/16-14
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    3/8 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    316
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text