Motion
61219879
1/4-20 x 3' Alloy Steel Threaded Rod - Right Hand Thread, Yellow Zinc Plated Finish, UNC
MI ITEM #11745846
MFR #61219879
List Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 x 3' Alloy Steel Threaded Rod - Right Hand Thread, Yellow Zinc Plated Finish, UNC
MI ITEM #11745846
MFR #61219879

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.78/each for your price

Overview

Mfr description
61219879 61219879 1/4-20 X 3' ZN-YELLOW
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Length
    3 ft
  • Material
    Alloy Steel
  • Finish Coating
    Yellow Zinc-Plated
  • Thread Direction
    Right Hand
  • Material Specification
    B7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text