Motion
61219903
5/16-18 x 6' Alloy Steel Threaded Rod - Right Hand Thread, Yellow Zinc Plated Finish, UNC
Mi Item #11745849
MFR #61219903
Price$40.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 x 6' Alloy Steel Threaded Rod - Right Hand Thread, Yellow Zinc Plated Finish, UNC
Mi Item #11745849
MFR #61219903

Mfr description
61219903 61219903 5/16-18 X 6' ZN-YELLOW
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.18/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Yellow Zinc-Plated
  • Material
    Alloy Steel
  • Material Specification
    B7
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)