Motion
61219937
Threaded Rod - Alloy Steel Material, Right Hand, 1/2-13 Thread size, 3 ft Length
Mi Item #11745852
MFR #61219937
Price$19.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod - Alloy Steel Material, Right Hand, 1/2-13 Thread size, 3 ft Length
Mi Item #11745852
MFR #61219937

Mfr description
61219937 61219937 1/2-13 X 3' ZN-YELLOW
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.83/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    3 ft
  • Thread Size
    1/2-13

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Yellow Zinc-Plated
  • Material
    Alloy Steel
  • Material Specification
    B7
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)