Motion
61231940
M18x2.50 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;27mm Across Flats, 9mm High, Uncoated
MI ITEM #11745862
MFR #61231940
List Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x2.50 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;27mm Across Flats, 9mm High, Uncoated
MI ITEM #11745862
MFR #61231940

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.73/each for your price

Overview

Mfr description
61231940 61231940 M18X2.50 A2 18-8 SS HE
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M18x2.50
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    9.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Jam Nut
  • Width Across Flats
    27.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8, Austenitic Grade A2
  • Coating
    Uncoated
  • Fastener Standard
    DIN 439B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text