Motion
61231965
M24x3.00 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;36mm Across Flats, 12mm High, Uncoated
MI ITEM #11745864
MFR #61231965
Price$51.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;36mm Across Flats, 12mm High, Uncoated
MI ITEM #11745864
MFR #61231965

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.15/each

Specifications

Dimensions

  • Height
    12.00 mm
  • Thread Size
    M24x3.00
  • Width Across Flats
    36.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 439B
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Jam Nut

Overview

Mfr description
61231965 61231965 M24X3.00 A2 18-8 SS HE
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought