Motion
61231973
M27x3.00 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;41mm Across Flats, 13.5mm High, Uncoated
MI ITEM #11745865
MFR #61231973
List Price$74.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M27x3.00 Metric Coarse Stainless Steel Right Hand Hex Jam Nut;41mm Across Flats, 13.5mm High, Uncoated
MI ITEM #11745865
MFR #61231973

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.95/each for your price

Overview

Mfr description
61231973 61231973 M27X3.00 A2 18-8 SS HE
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M27x3.00
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    13.50 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Jam Nut
  • Width Across Flats
    41.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8, Austenitic Grade A2
  • Coating
    Uncoated
  • Fastener Standard
    DIN 439B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text