Motion
61465209
11.0236" Long Black Nylon Standard Cable Tie
MI ITEM #11745870
MFR #61465209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11.0236" Long Black Nylon Standard Cable Tie
MI ITEM #11745870
MFR #61465209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61465209 61465209 11.1" 40LB BLK 100/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Tensile Strength
    40 lbs
  • Overall Length
    11.0236 in
  • Overall Width
    0.1250 in
  • Material
    Nylon
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text