Motion
61465431
11.4173" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11745871
MFR #61465431
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11.4173" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11745871
MFR #61465431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61465431 61465431 11.4"50LB NTRL100/PK C
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Tensile Strength
    50 lbs
  • Overall Length
    11.4173 in
  • Overall Width
    0.1250 in
  • Material
    Nylon
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text