Specifications
Dimensions
- Inlet size1/4 NPT
Details
- Air Pressure150 psi
- Description5 Piece General Purpose Air Gun Kit
- IncludesThumbswitch Air Gun, 1/2" Rubber Tip, Standard Safety Tip, Mini Aluminum Tip, SS Needle 2-15/32" x 0.095" Dia
- MaterialAluminum
Overview
Mfr description
61543971 61543971 5PC W/ 4 TIP GEN-PURP