Overview
Mfr description
61543989 61543989 8PC W/7 TIP INDUSTRIAL
Specifications
- Air Pressure150 psi
- Inlet size1/4 NPT
- Description8 Piece Industrial Air Gun Kit
- MaterialAluminum
- IncludesThumbswitch Air Gun, 1/2" Rubber Tip, Standard Safety Tip, High Flow Safety Tip, 1-1/4" Wide Nylon Screen, 3" Nylon Tapered Tube, Mini Aluminum Tip, Adjustable Brass Tip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data