Overview
Mfr description
61543997 61543997 5PC W/ 4 TIP INDUSTRIA
Specifications
- Air Pressure150 psi
- Inlet size1/4 NPT
- Description5 Piece Industrial Air Gun Kit
- MaterialAluminum
- IncludesThumbswitch Air Gun, 1/2" Rubber Tip, Standard Safety Tip, SS Needle 1-3/4" x 0.072" Dia, SS Needle 2-15/32" x 0.095" Dia
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data