Motion
61544003
6 Piece Aluminum Body Air Gun Kit; 1/4 NPT Inlet, 150 Max psi, Aluminum Hose
Mi Item #11745876
MFR #61544003
Price$52.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece Aluminum Body Air Gun Kit; 1/4 NPT Inlet, 150 Max psi, Aluminum Hose
Mi Item #11745876
MFR #61544003

Mfr description
61544003 61544003 6PC W/ 5 TIP GEN-PURP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.47/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    150 psi
  • Description
    6 Piece General Purpose Air Gun Kit
  • Includes
    Thumbswitch Air Gun, 1/2" Rubber Tip, 3" Nylon Tapered Tube, Mini Aluminum Tip, SS Needle 1-3/4" x 0.072" Dia, SS Needle 2-15/32" x 0.095" Dia
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)