Motion
61544011
21 Piece Aluminum Body Air Gun Kit; 1/4 NPT Inlet, 150 Max psi, Aluminum Hose
Mi Item #11745877
MFR #61544011
Price$192.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 Piece Aluminum Body Air Gun Kit; 1/4 NPT Inlet, 150 Max psi, Aluminum Hose
Mi Item #11745877
MFR #61544011

Mfr description
61544011 61544011 21PC 2GUN W/19TIP ALL-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.95/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    150 psi
  • Description
    21 Piece Multipurpose Air Gun Kit
  • Includes
    Thumbswitch Air Gun, Standard Tip, Standard Safety Tip, High Flow Safety Tip, Safety Booster Tip, Safety Tamperproof Tip, 1/2" Rubber Tip, 1" Rubber Tip, 1-3/8" Rubber Tip, Soft Rubber Star Tip, 1-1/4" Wide Nylon Screen, Nozzle with 4" Protective Shield
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)