Motion
61544029
5 Piece Aluminum Body Air Gun Kit; 1/4 NPT Inlet, 150 Max psi, Aluminum Hose
Mi Item #11745878
MFR #61544029
Price$51.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece Aluminum Body Air Gun Kit; 1/4 NPT Inlet, 150 Max psi, Aluminum Hose
Mi Item #11745878
MFR #61544029

Mfr description
61544029 61544029 5PC W/ 4 TIP EXT REACH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.73/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    150 psi
  • Description
    5 Piece Extended Reach Air Gun Kit
  • Includes
    Thumbswitch Air Gun, 3" Aluminum Tube, 6" Aluminum Tube, 9" Aluminum Tube, 12" Aluminum Tube
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)