Motion
61544037
4 Piece Aluminum Body Air Gun Kit; 1/4 NPT Inlet, 150 Max psi, Aluminum Hose
MI ITEM #11745879
MFR #61544037
Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece Aluminum Body Air Gun Kit; 1/4 NPT Inlet, 150 Max psi, Aluminum Hose
MI ITEM #11745879
MFR #61544037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.20/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT

Details

  • Air Pressure
    150 psi
  • Description
    4 Piece Rubber Tip Air Gun Kit
  • Includes
    Thumbswitch Air Gun, 1/2" Rubber Tip, 1" Rubber Tip, 1-3/8" Rubber Tip
  • Material
    Aluminum

Overview

Mfr description
61544037 61544037 4PC W/ 3 RUBBER TIP AI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought