Motion
61760500
3mm Tube OD, Nickel Plated Brass Push-to-Connect Tube Straight Reducer Tube to Stem Connection, 250 Max psi, Buna O-Ring, 0 to 160°F Working Temp
MI ITEM #11745883
MFR #61760500
Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Tube OD, Nickel Plated Brass Push-to-Connect Tube Straight Reducer Tube to Stem Connection, 250 Max psi, Buna O-Ring, 0 to 160°F Working Temp
MI ITEM #11745883
MFR #61760500

Mfr description
61760500 61760500 4MM STEM X 3MM TUBE 5/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.78/each

Specifications

Dimensions

  • Stem Outside Diameter
    4 mm
  • Tube Outside Diameter
    3 mm

Details

  • Connection Style
    Tube to Stem
  • Connection Type
    Tube to Stem
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Type
    Straight Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)