Motion
61760625
6mm Tube OD, Nickel Plated Brass Push-to-Connect Tube Straight Reducer Tube to Stem Connection, 250 Max psi, Buna O-Ring, 0 to 160°F Working Temp
MI ITEM #11745884
MFR #61760625
List Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Tube OD, Nickel Plated Brass Push-to-Connect Tube Straight Reducer Tube to Stem Connection, 250 Max psi, Buna O-Ring, 0 to 160°F Working Temp
MI ITEM #11745884
MFR #61760625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.05/each for your price

Overview

Mfr description
61760625 61760625 8MM STEM X 6MM TUBE 5/

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    6 mm
  • For Use With
    Compressed Air, Water
  • PSC Code
    4720
  • Type
    Straight Reducer
  • Connection Style
    Tube to Stem
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Stem Outside Diameter
    8 mm
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Stem

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought