Motion
61760674
6mm Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union Y 250 Max psi, Tube to Tube Connection, Buna O-Ring
MI ITEM #11745889
MFR #61760674
Price$85.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union Y 250 Max psi, Tube to Tube Connection, Buna O-Ring
MI ITEM #11745889
MFR #61760674

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.68/each

Specifications

Dimensions

  • Tube Outside Diameter
    6 mm

Details

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube to Tube
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Type
    Union Y

Overview

Mfr description
61760674 61760674 6MM TUBE 5/PK UNION Y0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought