Motion
61760922
6mm Outside Diam, 1/8 Universal, Nickel Plated Brass Push-to-Connect Tube Male Connector with Internal Hex 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
Mi Item #11745900
MFR #61760922
Price$24.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Outside Diam, 1/8 Universal, Nickel Plated Brass Push-to-Connect Tube Male Connector with Internal Hex 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
Mi Item #11745900
MFR #61760922

Mfr description
61760922 61760922 6MM TUBE X 1/8" 5/PK U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.10/each

Specifications

Dimensions

  • Thread Size
    1/8
  • Tube Outside Diameter
    6 mm

Details

  • Connection Style
    Tube to Universal Thread
  • Connection Type
    Tube to Universal Thread
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Thread Type
    Universal
  • Type
    Male Connector w/Internal Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)