Motion
61760963
10mm Outside Diam, 1/2 Universal, Nickel Plated Brass Push-to-Connect Tube Male Connector 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
MI ITEM #11745904
MFR #61760963
List Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Outside Diam, 1/2 Universal, Nickel Plated Brass Push-to-Connect Tube Male Connector 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
MI ITEM #11745904
MFR #61760963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.10/each for your price

Overview

Mfr description
61760963 61760963 10MM TUBE X 1/2" 3/PK

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    10 mm
  • Thread Type
    Universal
  • For Use With
    Compressed Air, Water
  • Thread Size
    1/2
  • PSC Code
    4720
  • Type
    Male Connector
  • Connection Style
    Tube to Universal Thread
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Universal Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text