Motion
61760989
6mm Outside Diam, M5 Metric, Nickel Plated Brass Push-to-Connect Tube Male Connector with Internal Hex 250 Max psi, Tube to Metric Thread Connection, Buna O-Ring
MI ITEM #11745906
MFR #61760989
List Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Outside Diam, M5 Metric, Nickel Plated Brass Push-to-Connect Tube Male Connector with Internal Hex 250 Max psi, Tube to Metric Thread Connection, Buna O-Ring
MI ITEM #11745906
MFR #61760989

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.40/each for your price

Overview

Mfr description
61760989 61760989 6MM TUBE X M5 5/PK UNI

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    6 mm
  • Thread Type
    Metric
  • For Use With
    Compressed Air, Water
  • Thread Size
    M5
  • PSC Code
    4720
  • Type
    Male Connector w/Internal Hex
  • Connection Style
    Tube to Metric Thread
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Metric Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text