Motion
61761284
10mm Outside Diam, 1/4 Universal, Nickel Plated Brass Push-to-Connect Tube Male Swivel Elbow 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
Mi Item #11745935
MFR #61761284
Price$41.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Outside Diam, 1/4 Universal, Nickel Plated Brass Push-to-Connect Tube Male Swivel Elbow 250 Max psi, Tube to Universal Thread Connection, Buna O-Ring
Mi Item #11745935
MFR #61761284

Mfr description
61761284 61761284 10MM TUBE X 1/4" 3/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.35/each

Specifications

Dimensions

  • Thread Size
    1/4
  • Tube Outside Diameter
    10 mm

Details

  • Connection Style
    Tube to Universal Thread
  • Connection Type
    Tube to Universal Thread
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Thread Type
    Universal
  • Type
    Male Swivel Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)