Motion
61761433
3mm Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union Elbow 250 Max psi, Tube to Tube Connection, Buna O-Ring
MI ITEM #11745948
MFR #61761433
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union Elbow 250 Max psi, Tube to Tube Connection, Buna O-Ring
MI ITEM #11745948
MFR #61761433

Mfr description
61761433 61761433 3MM TUBE 5/PK UNION EL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/each

Specifications

Dimensions

  • Tube Outside Diameter
    3 mm

Details

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube to Tube
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Type
    Union Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)