Motion
61761441
5mm Outside Diam, M5 Metric, Nickel Plated Brass Push-to-Connect Tube Male Swivel Run Tee 250 Max psi, Tube to Metric Thread Connection, Buna O-Ring
Mi Item #11745949
MFR #61761441
Price$68.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm Outside Diam, M5 Metric, Nickel Plated Brass Push-to-Connect Tube Male Swivel Run Tee 250 Max psi, Tube to Metric Thread Connection, Buna O-Ring
Mi Item #11745949
MFR #61761441

Mfr description
61761441 61761441 5MM TUBE X M5 5/PK SWI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.05/each

Specifications

Dimensions

  • Thread Size
    M5
  • Tube Outside Diameter
    5 mm

Details

  • Connection Style
    Tube to Metric Thread
  • Connection Type
    Tube to Metric Thread
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Thread Type
    Metric
  • Type
    Male Swivel Run Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)