Motion
61761698
5mm Outside Diam, M5 Metric, Nickel Plated Brass Push-to-Connect Tube Male Swivel Branch Tee 250 Max psi, Tube to Metric Thread Connection, Buna O-Ring
MI ITEM #11745974
MFR #61761698
List Price$55.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm Outside Diam, M5 Metric, Nickel Plated Brass Push-to-Connect Tube Male Swivel Branch Tee 250 Max psi, Tube to Metric Thread Connection, Buna O-Ring
MI ITEM #11745974
MFR #61761698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.93/each for your price

Overview

Mfr description
61761698 61761698 5MM TUBE X M5 5/PK SWI

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    5 mm
  • Thread Type
    Metric
  • For Use With
    Compressed Air, Water
  • Thread Size
    M5
  • PSC Code
    4720
  • Type
    Male Swivel Branch Tee
  • Connection Style
    Tube to Metric Thread
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Metric Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text