Motion
61761987
6mm Outside Diam, 1/4 BSPP, Nickel Plated Brass Push-to-Connect Tube Female Connector 250 Max psi, Tube to Female BSPP Connection, Buna O-Ring
MI ITEM #11746003
MFR #61761987
List Price$36.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Outside Diam, 1/4 BSPP, Nickel Plated Brass Push-to-Connect Tube Female Connector 250 Max psi, Tube to Female BSPP Connection, Buna O-Ring
MI ITEM #11746003
MFR #61761987

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.68/each for your price

Overview

Mfr description
61761987 61761987 6MM TUBE X1/4BSPP 5/PK

Specifications

  • O Ring Material
    Buna
  • Tube Outside Diameter
    6 mm
  • Thread Type
    BSPP
  • For Use With
    Compressed Air, Water
  • Thread Size
    1/4
  • PSC Code
    4720
  • Type
    Female Connector
  • Connection Style
    Tube to Female
  • Maximum Working Pressure
    250
  • Maximum Work Temperature
    160˚ F
  • Minimum Work Temperature
    0˚ F
  • Material
    Nickel Plated Brass
  • Connection Type
    Tube to Female BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text