1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
61791414
3/4" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
Mi Item #
11746030
MFR #
61791414
Price
$49.15
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Y-Strainers
Value Collection 61791414
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
61791414
3/4" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
Mi Item #
11746030
MFR #
61791414
Mfr description
61791414 61791414 3/4" FEMALE NPT 600 WO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$49
.15
/each
Add to Cart
Specifications
Dimensions
Mesh Screen Size
20
Pipe Size
3/4
Details
Body Material
Forged Brass
Screen Material
Stainless Steel
Seal Material
PTFE
WOG Rating
600 psi
WSP Rating
150 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items