1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
61791422
1/2" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
MI ITEM #
11746031
MFR #
61791422
Price
$32.40
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Y-Strainers
Value Collection 61791422
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
61791422
1/2" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
MI ITEM #
11746031
MFR #
61791422
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$32.40
/each
Qty
Add to Cart
Specifications
Dimensions
Mesh Screen Size
20
Pipe Size
1/2
Details
Body Material
Forged Brass
Screen Material
Stainless Steel
Seal Material
PTFE
WOG Rating
600 psi
WSP Rating
150 psi
Overview
Mfr description
61791422 61791422 1/2" FEMALE NPT 600 WO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought