Motion
61791430
1-1/4" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
MI ITEM #11746032
MFR #61791430
Price$120.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
MI ITEM #11746032
MFR #61791430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.80/each

Specifications

Dimensions

  • Mesh Screen Size
    50
  • Pipe Size
    1-1/4

Details

  • Body Material
    Forged Brass
  • Screen Material
    Stainless Steel
  • Seal Material
    PTFE
  • WOG Rating
    600 psi
  • WSP Rating
    150 psi

Overview

Mfr description
61791430 61791430 1-1/4" FEMALE NPT 600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought