Motion
61791448
1" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
MI ITEM #11746033
MFR #61791448
Price$76.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
MI ITEM #11746033
MFR #61791448

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.68/each

Specifications

Dimensions

  • Mesh Screen Size
    20
  • Pipe Size
    1

Details

  • Body Material
    Forged Brass
  • Screen Material
    Stainless Steel
  • Seal Material
    PTFE
  • WOG Rating
    600 psi
  • WSP Rating
    150 psi

Overview

Mfr description
61791448 61791448 1" FEMALE NPT 600 WOG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought