Motion
61791489
1/4" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
MI ITEM #11746035
MFR #61791489
Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
MI ITEM #11746035
MFR #61791489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.70/each

Specifications

Dimensions

  • Mesh Screen Size
    20
  • Pipe Size
    1/4

Details

  • Body Material
    Forged Brass
  • Screen Material
    Stainless Steel
  • Seal Material
    PTFE
  • WOG Rating
    600 psi
  • WSP Rating
    150 psi

Overview

Mfr description
61791489 61791489 1/4"FEMALE NPT 600 WOG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought