Motion
61791497
1-1/2" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
Mi Item #11746036
MFR #61791497
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
Mi Item #11746036
MFR #61791497

Mfr description
61791497 61791497 1-1/2" FEMALE NPT 600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mesh Screen Size
    50
  • Pipe Size
    1-1/2

Details

  • Body Material
    Forged Brass
  • Screen Material
    Stainless Steel
  • Seal Material
    PTFE
  • WOG Rating
    600 psi
  • WSP Rating
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)