Motion
61791505
2" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
Mi Item #11746037
MFR #61791505
Price$290.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, Female NPT Ends, Forged Brass Y-Strainer - 600 psi WOG Rating, 150 psi WSP Rating
Mi Item #11746037
MFR #61791505

Mfr description
61791505 61791505 2" FEMALE NPT 600 WOG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.40/each

Specifications

Dimensions

  • Mesh Screen Size
    50
  • Pipe Size
    2

Details

  • Body Material
    Forged Brass
  • Screen Material
    Stainless Steel
  • Seal Material
    PTFE
  • WOG Rating
    600 psi
  • WSP Rating
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)