Motion
61872826
Gravity Feed High Volume/Low Pressure Paint Spray Gun 32 oz Capacity, 15 to 28 psi, 7.4 to 11.5 CFM
MI ITEM #11746038
MFR #61872826
List Price$290.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gravity Feed High Volume/Low Pressure Paint Spray Gun 32 oz Capacity, 15 to 28 psi, 7.4 to 11.5 CFM
MI ITEM #11746038
MFR #61872826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$290.55/each for your price

Overview

Mfr description
61872826 61872826 10CFM ALUM W/ FILTER H

Specifications

  • Type
    HVLP Spray Gun
  • Kit
    No
  • Capacity
    32.00 fl oz, 0.95 L, 32.00 oz, 1.00 qt (US)
  • Nozzle Diameter
    1.40
  • Minimum Pressure
    15 psi
  • Min Cubic Feet Per Minute
    7.40 CFM
  • Material
    Aluminum
  • Max Cubic Feet Per Minute
    11.50 CFM
  • Max Pressure
    28 psi
  • Air Inlet Size
    1/4 in
  • Air Inlet Type
    NPS
  • Feed System
    Gravity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought