Motion
62034061
2" OD, 1/2" Arbor Hole, Crimped Stainless Steel Wheel Brush - 5/16" Face Width, 1/2" Trim Length, 0.007" Filament Diam, 15,000 RPM
MI ITEM #11746046
MFR #62034061
List Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" OD, 1/2" Arbor Hole, Crimped Stainless Steel Wheel Brush - 5/16" Face Width, 1/2" Trim Length, 0.007" Filament Diam, 15,000 RPM
MI ITEM #11746046
MFR #62034061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.63/each for your price

Overview

Mfr description
62034061 62034061 2X5/16X1/2" FINE NULIN
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Stainless steel is highly corrosion resistant and can be used in high humidity or wet conditions
  • It has a higher heat tolerance than steel, allowing use at temperatures up to 600 °F on aluminum and stainless steel.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    1/2 in
  • Face Width
    5/16 in
  • Max Rpm
    15,000
  • Arbor Hole Size
    1/2 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Stainless Steel
  • Outside Diameter
    2 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought